Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Quick Change Disc, 60 Grit, PK100

  • Zoro #: G2003246
  • Mfr #: 66623319003
$61.33 ($0.61/unit)
  • Disc Attachment Type: Type 2
  • Max. RPM: 30,000 RPM
  • Color: Black
See full product details
Orders over $75 ship free.

Norton #66623319003 Specifications

  • Zoro #: G2003246
  • Mfr #: 66623319003
Disc Attachment Type: Type 2 Max. RPM: 30,000 RPM
Color: Black Attaching System: TS
Abrasive Type: Coated Abrasive Grade: Coarse
Disc Backing Material: Cloth Attachment Type: Turn-On/Off
Grade: Medium Disc Diameter: 2 in
Abrasive Grit: 60 Grit: 60
Abrasive Material: Aluminum Oxide Disc Dia.: 2"
Backing Material: Cloth Disc Attachment System: TS/TSM Turn-On/Off
Item: Quick Change Disc Backing Weight: Y
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 2 in, Abrasive Grit 60, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 30,000 RPM, Backing Weight Y, Color Black, Package Quantity 100

Reviews of Norton #66623319003