Quick Change Disc, AlO, 1in, 50G, TS, PK100

NORTON| Zoro #: G0651427| Mfr #: 66261138095

$40.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 50
Disc Dia.: 1"
Series: R228
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651427 Mfr #: 66261138095
Grit: 50Disc Dia.: 1"
Series: R228Max. RPM: 30,000
Backing Weight: XGrade: Coarse
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 1 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 30,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 100

Reviews