Quick Change Disc, AlO, 2in, 120G, TS, PK100

NORTON| Zoro #: G1349083| Mfr #: 66261138140

$89.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 120
Disc Dia.: 2"
Series: R228
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349083 Mfr #: 66261138140
Grit: 120Disc Dia.: 2"
Series: R228Max. RPM: 25,000
Backing Weight: XGrade: Fine
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Max. RPM 25,000, Series R228, Backing Material Cloth, Backing Weight X, Color Maroon, Package Quantity 100

Reviews