SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, AlO, 2in, 240G, TR, PK100

NORTON| Zoro #: G0736942| Mfr #: 66261121028

$76.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 2"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736942 Mfr #: 66261121028
Color: MaroonDisc Dia.: 2"
Abrasive Type: CoatedMax. RPM: 25,000
Backing Material: ClothGrit: 240
Item: Quick Change DiscBacking Weight: X
Attaching System: TRSeries: R228
Grade: Very FineAbrasive Material: Aluminum Oxide
Attachment Type: Roll-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 In., Abrasive Grit 240, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 25,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 100

Reviews