HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Quick Change Disc, AlO, 2in, 24G, TR, PK100

NORTON| Zoro #: G0797352| Mfr #: 66261121018

$93.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797352 Mfr #: 66261121018
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 24Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 25,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 100

Reviews