KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, AlO, 2in, 40G, TR, PK100

NORTON| Zoro #: G1104774| Mfr #: 66261121020

$82.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104774 Mfr #: 66261121020
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 40Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 40, Grade Coarse, Max. RPM 25,000, Series R228, Backing Material Cloth, Backing Weight X, Color Maroon, Package Quantity 100

Reviews