Norton Abrasives
Quick Change Disc, AlO, 2in, 60G, TS, PK100
Mfr # 66261138155
Zoro # G0780656
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES 2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25 66261138638
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS 66261126558
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR 66623340023
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TS 66623335413
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP 66261010448
- NORTON ABRASIVES Quick Change Disc, 60Grit, Twist On/Off 63642595476
- NORTON ABRASIVES Quick-Change Disc, Diamond, 2" dia 66260311780
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 8x1/32x1-1/4 in 66253042980
- NORTON ABRASIVES Polymer Quick-Change Disc 3 In. 50 Z/A 3658
- DYNABRADE LockingDisc, 3"dia., 50G 92042
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 7000000710
- Norton Abrasives Quick Change Discs