SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, AlO, 3in, 100G, TS, PK50

NORTON| Zoro #: G1359145| Mfr #: 66261138180

$46.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 3"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359145 Mfr #: 66261138180
Color: MaroonDisc Dia.: 3"
Abrasive Type: CoatedMax. RPM: 20,000
Backing Material: ClothGrit: 100
Item: Quick Change DiscBacking Weight: X
Attaching System: TSSeries: R228
Grade: FineAbrasive Material: Aluminum Oxide
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 20,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 50

Reviews