KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, AlO, 3in, 150G, TS, PK50

NORTON| Zoro #: G1154772| Mfr #: 66261137347

$50.66 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154772 Mfr #: 66261137347
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 150Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: FineCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 20,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 50

Reviews