Quick Change Disc, AlO, 3in, 24G, TR, PK50

NORTON| Zoro #: G2298484| Mfr #: 66261121029

$59.33 /pk

This item ships free. Details.Standard ground shipping.
Backing Material: ClothAttachment Type: Roll-On/OffGrit: 24
Save 15%. Sign up for Z-mail.


Zoro #: G2298484 Mfr #: 66261121029
Backing Material: ClothAttachment Type: Roll-On/Off
Grit: 24Color: Maroon
Abrasive Type: CoatedItem: Quick Change Disc
Backing Weight: XGrade: Extra Coarse
Series: R228Max. RPM: 20,000
Disc Dia.: 3"Abrasive Material: Aluminum Oxide
Attaching System: TRCountry of Origin (subject to change): United States


Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 20,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 50