Norton Abrasives
Quick Change Disc, AlO, 3in, 36G, TS, PK50
Mfr # 66261138205
Zoro # G0993544
Free Shipping & Returns
$81.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TS, PK100 66261138160
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 66261121035
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc 66261009191
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 150G, TS, PK50 66261137347
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 100G, TS, PK100 66261138080
- NORTON ABRASIVES Quick Change Disc, Med., PK50 66623319030
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia 66261043420
- NORTON ABRASIVES Pistol Grip Triangular Back-Up Pad 5" 3030
- NORTON ABRASIVES Quick Change Disc, Medium, 1 in., PK50 66623340033
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR 66623325029
- NORTON ABRASIVES Quick Change Disc, AlO, 5in, Crs, TP 66623374818
- Norton Abrasives Quick Change Discs