Quick Change Disc, AlO, 3in, 50G, TS, PK50

NORTON| Zoro #: G0868156| Mfr #: 66261138195

$50.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Attachment Type: Turn-On/Off
Grit: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868156 Mfr #: 66261138195
Backing Material: ClothAttachment Type: Turn-On/Off
Grit: 50Color: Maroon
Abrasive Type: CoatedItem: Quick Change Disc
Backing Weight: XGrade: Coarse
Series: R228Max. RPM: 20,000
Disc Dia.: 3"Abrasive Material: Aluminum Oxide
Attaching System: TSCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 20,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 50

Reviews