HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Quick Change Disc, AlO, 3in, 60G, TR, PK50

NORTON| Zoro #: G0784183| Mfr #: 66261121033

$48.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784183 Mfr #: 66261121033
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 60Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: MediumCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 20,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 50

Reviews