KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, AlO, 3in, 80G, TR, PK50

NORTON| Zoro #: G0881587| Mfr #: 66261121034

$48.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881587 Mfr #: 66261121034
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 80Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: MediumCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Max. RPM 20,000, Series R228, Backing Material Cloth, Backing Weight X, Color Maroon, Package Quantity 50

Reviews