TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Quick Change Disc, AlO, 4-1/2in, Crs, TP

NORTON| Zoro #: G1382717| Mfr #: 66261010447

$4.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Quick Change DiscDisc Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382717 Mfr #: 66261010447
Color: BrownItem: Quick Change Disc
Disc Dia.: 4-1/2"Abrasive Type: Non-Woven
Max. RPM: 12,000Series: AVOS
Grade: CoarseAbrasive Material: Aluminum Oxide
Attachment Type: Snap-On/OffCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Disc Dia. 4-1/2 In., Attaching System Snap-On/Off, Attachment Type Snap-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Max. RPM 12,000, Series AVOS, Color Brown

Reviews