PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Quick Change Disc, AlO, 4-1/2in, VF, TP

NORTON| Zoro #: G1540637| Mfr #: 66623374823

$4.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Quick Change DiscDisc Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540637 Mfr #: 66623374823
Color: BrownItem: Quick Change Disc
Disc Dia.: 4-1/2"Abrasive Type: Non-Woven
Max. RPM: 12,000Attaching System: TP
Series: AVOSGrade: Very Fine
Abrasive Material: Aluminum OxideAttachment Type: Snap-On/Off
Country of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TP Snap-On/Off, Disc Attachment Type Type 1, Disc Diameter 4-1/2 In., Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Max. RPM 12,000, Series AVOS, Color Brown

Reviews