KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, CerAlO, 2in, 36G, TR, PK25

NORTON| Zoro #: G0962141| Mfr #: 66261137756

$24.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Weight: Y
Attachment Type: Roll-On/Off
Grade: Extra Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962141 Mfr #: 66261137756
Backing Weight: YAttachment Type: Roll-On/Off
Grade: Extra CoarseAbrasive Type: Coated
Abrasive Material: CeramicItem: Quick Change Disc
Attaching System: TRMax. RPM: 25,000
Grit: 36Backing Material: Cloth
Disc Dia.: 2"Series: R981
Color: RedCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Max. RPM 25,000, Series R981, Backing Material Cloth, Backing Weight Y, Color Red, Package Quantity 25

Reviews