KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, CerAlO, 2in, 36G, TR, PK25

NORTON| Zoro #: G1193997| Mfr #: 66261162318

$27.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R980
Backing Weight: Y
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193997 Mfr #: 66261162318
Series: R980Backing Weight: Y
Color: OrangeAbrasive Material: Ceramic
Abrasive Type: CoatedDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 36Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000, Series R980, Backing Weight Y, Color Orange, Package Quantity 25

Reviews