KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, CerAlO, 2in, 50G, TR, PK25

NORTON| Zoro #: G0504786| Mfr #: 66261117913

$24.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Roll-On/Off
Abrasive Type: Coated
Abrasive Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504786 Mfr #: 66261117913
Attachment Type: Roll-On/OffAbrasive Type: Coated
Abrasive Material: CeramicBacking Material: Cloth
Grade: CoarseColor: Red
Max. RPM: 25,000Backing Weight: Y
Disc Dia.: 2"Grit: 50
Attaching System: TRSeries: R981
Country of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Grade Coarse, Max. RPM 25,000, Series R981, Backing Material Cloth, Backing Weight Y, Color Red, Package Quantity 25

Reviews