SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, CerAlO, 2in, 50G, TR, PK25

NORTON| Zoro #: G0666687| Mfr #: 66261162320

$27.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeDisc Dia.: 2"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666687 Mfr #: 66261162320
Color: OrangeDisc Dia.: 2"
Abrasive Type: CoatedMax. RPM: 25,000
Backing Material: ClothGrit: 50
Item: Quick Change DiscBacking Weight: Y
Attaching System: TRSeries: R980
Grade: CoarseAbrasive Material: Ceramic
Attachment Type: Roll-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000, Series R980, Backing Weight Y, Color Orange, Package Quantity 25

Reviews