KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, CerAlO, 2in, 60G, TR, PK25

NORTON| Zoro #: G2466931| Mfr #: 66261162322

$28.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R980
Backing Weight: Y
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466931 Mfr #: 66261162322
Series: R980Backing Weight: Y
Color: OrangeAbrasive Material: Ceramic
Abrasive Type: CoatedDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 60Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: MediumCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Max. RPM 25,000, Series R980, Backing Material Cloth, Backing Weight Y, Color Orange, Package Quantity 25

Reviews