Quick Change Disc, CerAlO, 2in, 60G, TS, PK25

NORTON| Zoro #: G1125065| Mfr #: 66261162321

$24.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60
Disc Dia.: 2"
Series: R980
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125065 Mfr #: 66261162321
Grit: 60Disc Dia.: 2"
Series: R980Max. RPM: 25,000
Backing Weight: YGrade: Medium
Abrasive Material: CeramicColor: Orange
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Max. RPM 25,000, Series R980, Backing Material Cloth, Backing Weight Y, Color Orange, Package Quantity 25

Reviews