SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, CerAlO, 2in, 80G, TR, PK25

NORTON| Zoro #: G1293573| Mfr #: 66261137751

$22.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Quick Change DiscBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293573 Mfr #: 66261137751
Color: RedItem: Quick Change Disc
Backing Material: ClothBacking Weight: Y
Abrasive Material: CeramicSeries: R981
Grit: 80Attaching System: TR
Abrasive Type: CoatedAttachment Type: Roll-On/Off
Disc Dia.: 2"Max. RPM: 25,000
Grade: MediumCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 In., Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000, Series R981, Backing Weight Y, Color Red, Package Quantity 25

Reviews