Quick Change Disc, CerAlO, 3in, 36G, TR, PK25

NORTON| Zoro #: G1509207| Mfr #: 66261162328

$34.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Roll-On/Off
Abrasive Type: Coated
Abrasive Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509207 Mfr #: 66261162328
Attachment Type: Roll-On/OffAbrasive Type: Coated
Abrasive Material: CeramicBacking Material: Cloth
Grade: Extra CoarseColor: Orange
Max. RPM: 20,000Backing Weight: Y
Disc Dia.: 3"Grit: 36
Attaching System: TRSeries: R980
Country of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Max. RPM 20,000, Series R980, Backing Material Cloth, Backing Weight Y, Color Orange, Package Quantity 25

Reviews