KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, CerAlO, 3in, 36G, TS, PK25

NORTON| Zoro #: G1515577| Mfr #: 66261162327

$41.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R980
Backing Weight: Y
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515577 Mfr #: 66261162327
Series: R980Backing Weight: Y
Color: OrangeAbrasive Material: Ceramic
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 36Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Max. RPM 20,000, Series R980, Backing Material Cloth, Backing Weight Y, Color Orange, Package Quantity 25

Reviews