BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Quick Change Disc, CerAlO, 3in, 60G, TS, PK25

NORTON| Zoro #: G0990893| Mfr #: 66261162331

$32.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Turn-On/Off
Abrasive Type: Coated
Abrasive Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990893 Mfr #: 66261162331
Attachment Type: Turn-On/OffAbrasive Type: Coated
Abrasive Material: CeramicBacking Material: Cloth
Grade: MediumColor: Orange
Max. RPM: 20,000Backing Weight: Y
Disc Dia.: 3"Grit: 60
Attaching System: TSSeries: R980
Country of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Max. RPM 20,000, Series R980, Backing Material Cloth, Backing Weight Y, Color Orange, Package Quantity 25

Reviews