Quick Change Disc, CerAlO, 3in, 60G, TS, PK25

NORTON| Zoro #: G0338317| Mfr #: 66261137778

$20.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60
Disc Dia.: 3"
Series: R981
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338317 Mfr #: 66261137778
Grit: 60Disc Dia.: 3"
Series: R981Max. RPM: 20,000
Backing Weight: YGrade: Medium
Abrasive Material: CeramicColor: Red
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Max. RPM 20,000, Series R981, Backing Material Cloth, Backing Weight Y, Color Red, Package Quantity 25

Reviews