SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, CerAlO, 3in, 80G, TR, PK25

NORTON| Zoro #: G0469481| Mfr #: 66261137754

$32.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedDisc Dia.: 3"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469481 Mfr #: 66261137754
Color: RedDisc Dia.: 3"
Abrasive Type: CoatedMax. RPM: 20,000
Backing Material: ClothGrit: 80
Item: Quick Change DiscBacking Weight: Y
Attaching System: TRSeries: R981
Grade: MediumAbrasive Material: Ceramic
Attachment Type: Roll-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 20,000, Series R981, Backing Weight Y, Color Red, Package Quantity 25

Reviews