BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Quick Change Disc, CerAlO, 3in, 80G, TR, PK25

NORTON| Zoro #: G1358917| Mfr #: 66261162334

$32.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Weight: YDisc Dia.: 3"Max. RPM: 20,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358917 Mfr #: 66261162334
Backing Weight: YDisc Dia.: 3"
Max. RPM: 20,000Attaching System: TR
Item: Quick Change DiscGrade: Medium
Abrasive Material: CeramicBacking Material: Cloth
Color: OrangeAbrasive Type: Coated
Series: R980Grit: 80
Attachment Type: Roll-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 20,000, Series R980, Backing Weight Y, Color Orange, Package Quantity 25

Reviews