PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Quick Change Disc, SC, 3in, XCrs, TR

NORTON| Zoro #: G1647581| Mfr #: 66261013403

$6.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Quick Change DiscDisc Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647581 Mfr #: 66261013403
Color: BlackItem: Quick Change Disc
Disc Dia.: 3"Abrasive Type: Non-Woven
Max. RPM: 12,000Attaching System: TR
Series: Rapid StripGrade: Extra Coarse
Abrasive Material: Silicon CarbideAttachment Type: Roll-On/Off
Country of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grade Extra Coarse, Abrasive Material Silicon Carbide, Max. RPM 12,000, Series Rapid Strip, Color Black

Reviews