SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, Zirc AlO, 7in, 24G, TS

NORTON| Zoro #: G2445222| Mfr #: 66261137454

$2.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 7"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445222 Mfr #: 66261137454
Color: BlueDisc Dia.: 7"
Abrasive Type: CoatedMax. RPM: 8600
Backing Material: FiberGrit: 24
Item: Quick Change DiscBacking Weight: X
Attaching System: TSSeries: F826
Grade: Extra CoarseAbrasive Material: Zirconia Alumina
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 7 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Fiber, Max. RPM 8600, Series F826, Backing Weight X, Color Blue

Reviews