Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Disc, Zirc AlO, 7in, 36G, TS

  • Zoro #: G1431534
  • Mfr #: 66261137455
$2.91
  • Attaching System: TS
  • Grade: Extra Coarse
  • Abrasive Type: Coated
See full product details
Orders over $75 ship free.

Norton #66261137455 Specifications

  • Zoro #: G1431534
  • Mfr #: 66261137455
Attaching System: TS Grade: Extra Coarse
Abrasive Type: Coated Abrasive Grade: Extra Coarse
Disc Diameter: 7 in Disc Dia.: 7"
Grit: 36 Max. RPM: 8,600 RPM
Color: Blue Backing Weight: X
Disc Attachment Type: Type 2 Abrasive Grit: 36
Attachment Type: AVOS Speed Lok Backing Material: Fiber
Item: Fiber Disc Disc Backing Material: Fiber
Series: F826 Disc Attachment System: TS/TSM Turn-On/Off
Abrasive Material: Zirconia Alumina Mounting Hole Size: 7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fiber Disc, Disc Diameter 7 in, Mounting Hole Size 7/8 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 8,600 RPM, Series F826, Color Blue, Attachment Type AVOS Speed Lok

Technical Guides

Reviews of Norton #66261137455