Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS

NORTON| Zoro #: G1193412| Mfr #: 66261129718

$1.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Turn-On/Off
Abrasive Type: Coated
Abrasive Material: Zirconia Alumina
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193412 Mfr #: 66261129718
Attachment Type: Turn-On/OffAbrasive Type: Coated
Abrasive Material: Zirconia AluminaBacking Material: Fiber
Grade: Extra CoarseColor: Blue
Max. RPM: 12,000Backing Weight: X
Disc Dia.: 4-1/2"Grit: 24
Attaching System: TSSeries: F826
Country of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 4-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 24, Grade Extra Coarse, Max. RPM 12,000, Series F826, Backing Material Fiber, Backing Weight X, Color Blue

Reviews