SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Disc, ZircAlO, 5in, 60 Grit, TS

NORTON| Zoro #: G0435443| Mfr #: 66261126559

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435443 Mfr #: 66261126559
Color: BlueDisc Dia.: 5"
Abrasive Type: CoatedMax. RPM: 12,000
Backing Material: FiberGrit: 60
Item: Quick Change DiscBacking Weight: X
Attaching System: TSSeries: F826
Grade: MediumAbrasive Material: Zirconia Alumina
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 5 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 60, Grade Medium, Max. RPM 12,000, Series F826, Backing Material Fiber, Backing Weight X, Color Blue

Reviews