KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, ZircAlO, 7in, 60 Grit, TS

NORTON| Zoro #: G1227064| Mfr #: 66261137457

$2.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: F826
Backing Weight: X
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227064 Mfr #: 66261137457
Series: F826Backing Weight: X
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 7"
Max. RPM: 8600Item: Quick Change Disc
Grit: 60Attachment Type: Turn-On/Off
Backing Material: FiberAttaching System: TS
Grade: MediumCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 7 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Fiber, Max. RPM 8600, Series F826, Backing Weight X, Color Blue

Reviews