Skip to Main Content
customer-service Help

Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5

  • Zoro #: G1288271
  • Mfr #: 66252942688
Norton Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 66252942688
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$312.55 ($62.51/unit)
  • Item: Recessed Grinding Wheel
  • Abrasive Wheel Type: Type 5
  • Abrasive Wheel Diameter: 7 in
See full product details
This item ships free.

Norton #66252942688 Specifications

  • Zoro #: G1288271
  • Mfr #: 66252942688
  • Item: Recessed Grinding Wheel
  • Abrasive Wheel Type: Type 5
  • Abrasive Wheel Diameter: 7 in
  • Thickness: 1 in
  • Arbor Hole Size: 1 1/4 in
  • Abrasive Material: Aluminum Oxide
  • Abrasive Grit: 46
  • Abrasive Wheel Hardness: H
  • Max. RPM: 3,600 RPM
  • Series: 32A
  • Grade: Coarse
  • Bond Type: Vitrified
  • Recess Type: One Side
  • Color: Gray
  • Specification: 32A46-HVBE
  • Recess Dia.: 2 3/4 in
  • Recess Depth: 1/2 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 7 in, Thickness 1 in, Arbor Hole Size 1 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 3,600 RPM, Series 32A, Specification 32A46-HVBE, Recess Type One Side, Recess Dia. 2 3/4 in, Recess Depth 1/2 in, Package Quantity 5

Reviews of Norton #66252942688