Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5

NORTON| Zoro #: G1011927| Mfr #: 66252942217

$227.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 60
Recess Depth: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011927 Mfr #: 66252942217
Abrasive Wheel Diameter: 7"Abrasive Grit: 60
Recess Depth: 1/4"Recess Dia.: 2-3/4"
Item: Recessed Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 5
Series: 32AGrade: Medium
Arbor Hole Size: 1-1/4"Recess Type: One Side
Thickness: 3/4"Abrasive Material: Aluminum Oxide
Bond Type: VitrifiedColor: Purple
Specification: 32A60-IVBECountry of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 7 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 32A, Specification 32A60-IVBE, Recess Type One Side, Recess Dia. 2-3/4 In., Recess Depth 1/4 In., Package Quantity 5

Reviews