SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5

NORTON| Zoro #: G0319067| Mfr #: 66252941976

$360.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Recess Type: One SideColor: BlueAbrasive Wheel Hardness: I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319067 Mfr #: 66252941976
Recess Type: One SideColor: Blue
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 5
Arbor Hole Size: 1-1/4"Thickness: 3/4"
Max. RPM: 3600Bond Type: Vitrified
Specification: 5SG46-IVSAbrasive Grit: 46
Item: Recessed Grinding WheelAbrasive Wheel Diameter: 7"
Recess Depth: 1/4"Series: 5SG
Recess Dia.: 2-3/4"Grade: Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 7 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 5SG, Specification 5SG46-IVS, Recess Type One Side, Recess Dia. 2-3/4 In., Recess Depth 1/4 In., Package Quantity 5

Reviews