Replacement Grinding Whl, 38A60-MVBE, PK5

NORTON| Zoro #: G1167722| Mfr #: 66243529145

$54.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1"
Grit: 60
Series: 38A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167722 Mfr #: 66243529145
Thickness: 1"Grit: 60
Series: 38AMax. RPM: 10825
Grade: MediumAbrasive Wheel Type: Type 1
Abrasive Grit: 60Application: For Aluminum, Brass, Bronze, Ceramic, Copper, Iron, Glass, Marble, Rubber, 300 Series Stainless Steel, and Stone
Specification: 38A60-MVBEColor: White
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: M
Item: Straight Grinding WheelArbor Hole Size: 1/2"
Bond Type: VitrifiedAbrasive Wheel Diameter: 3"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1 In., Arbor Hole Size 1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness M, Max. RPM 10825, Series 38A, Specification 38A60-MVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews