Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Resin Mounted Point, 1in x 1in, 30G

  • Zoro #: G0527606
  • Mfr #: 61463617521

$3.66

  • Grade: Extra Coarse
  • Diameter: 1"
  • Thickness: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #61463617521 Specifications

  • Zoro #: G0527606
  • Mfr #: 61463617521
Grade: Extra Coarse Diameter: 1"
Thickness: 1" Item: Resin Mounted Point
Abrasive Shank Size: 1/4" Spindle Dia.: 1/4"
Shape: W220 Abrasive Material: Zirconia Alumina
Max. RPM: 25,500 Grit: 30
Series: M4 Abrasive Shank Type: 1/4"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Resin Mounted Point, Diameter 1 In., Thickness 1 In., Shape W220, Grade Extra Coarse, Abrasive Material Zirconia Alumina, Grit 30, Abrasive Shank Size 1/4 In., Spindle Dia. 1/4 In., Max. RPM 25,500, Series M4

Reviews of Norton #61463617521