BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Resin Mounted Point, 3/4 x 1-1/2in, 30G

NORTON| Zoro #: G2410764| Mfr #: 61463616470

$4.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 3/4"Item: Resin Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410764 Mfr #: 61463616470
Spindle Dia.: 1/4"Diameter: 3/4"
Item: Resin Mounted PointThickness: 1-1/2"
Max. RPM: 24,000Series: N4
Shape: W207Grade: Extra Coarse
Grit: 30Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): Mexico

Description

Resin Mounted Point, Diameter 3/4 In., Thickness 1-1/2 In., Shape W207, Grade Extra Coarse, Abrasive Material Zirconia Alumina, Grit 30, Spindle Dia. 1/4 In., Max. RPM 24,000, Series N4

Reviews