KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Mounted Point, 3/4 x 2in, 30G

NORTON| Zoro #: G0977751| Mfr #: 61463616472

$5.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 18,750
Series: N4
Item: Resin Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977751 Mfr #: 61463616472
Max. RPM: 18,750Series: N4
Item: Resin Mounted PointGrit: 30
Spindle Dia.: 1/4"Abrasive Material: Zirconia Alumina
Diameter: 3/4"Grade: Extra Coarse
Shape: W208Thickness: 2"
Country of Origin (subject to change): Mexico

Description

Resin Mounted Point, Diameter 3/4 In., Thickness 2 In., Shape W208, Grade Extra Coarse, Abrasive Material Zirconia Alumina, Grit 30, Spindle Dia. 1/4 In., Max. RPM 18,750, Series N4

Reviews