PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Resin MountedPoint, 3/4 x1-1/4in, 30G

NORTON| Zoro #: G1225953| Mfr #: 61463616462

$4.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 3/4"Item: Resin Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225953 Mfr #: 61463616462
Spindle Dia.: 1/4"Diameter: 3/4"
Item: Resin Mounted PointThickness: 1-1/4"
Max. RPM: 45,000Series: M4
Shape: A5Grade: Extra Coarse
Grit: 30Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): Mexico

Description

Resin Mounted Point, Diameter 3/4 In., Thickness 1-1/4 In., Shape A5, Grade Extra Coarse, Abrasive Material Zirconia Alumina, Grit 30, Spindle Dia. 1/4 In., Max. RPM 45,000, Series M4

Reviews