Norton

SAND DISC 5"" 150GRIT MED

Norton SAND DISC 5"" 150GRIT MED 07660703220
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
$14.49

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #07660703220 Specifications

  • Country of Origin (subject to change): United States

Description

Maximize dust extraction to avoid contamination in your work environment while delivering a cool fast cut rate when you choose this ProSand Multi-Air Cyclonic A975 fine grit paper H&L center hold vacuum disc. Its P-graded seeded-gel ceramic alumina abrasive and laser-cut vacuum hole design give it long life and the water-based non-pigmented stearate avoids color transfer to your work piece while minimizing load. This disc is a great choice for fine grit vacuum sanding and finishing and its hook and loop back allows easy mounting and changing to speed your workflow. Its fiber-reinforced B-weight latex-saturated backing stays flexible while maintaining improved tear strength.

Reviews of Norton #07660703220

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.