Norton Abrasives
SAND DISC 80G 17""
Mfr # 66261120524
Zoro # G400536540
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 17 in
- Grade Coarse
- Abrasive Material Silicon Carbide
- Grit 80
- Abrasive Type Coated
Explore More Products
- NORTON ABRASIVES SAND DISC 5"" 80GRIT 50PK 7660704033
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 77696088714
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 800G, PK50 77696007793
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 66261131583
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1-1/2 D, Grit 50 66623334943
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven 66261170179
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. 77696088704
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 5 Hole, PK50 66261140515
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 66261131551
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 05539563624
- MIRKA Grip Disc, 5", P280, PK50 23-612-280
- Norton Abrasives Hook & Loop Sanding Discs