Sanding Belt, 1-1/2 In Wx60 In L, AO, 60GR

NORTON| Zoro #: G1578902| Mfr #: 78072721045

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578902 Mfr #: 78072721045
Width: 1-1/2"Series: R228 Metalite
Backing Weight: XColor: Brown
Length: 60"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 60Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews