DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 1 In Wx42 In L, AO, 180GR

NORTON| Zoro #: G0494767| Mfr #: 78072720875

$2.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 180
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494767 Mfr #: 78072720875
Grit: 180Series: R228 Metalite
Backing Weight: XGrade: Very Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 1"
Length: 42"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews