KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 1 In Wx42 In L, AO, 240GR

NORTON| Zoro #: G1868955| Mfr #: 78072720870

$3.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Very Fine
Item: Sanding Belt
Series: R228 Metalite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868955 Mfr #: 78072720870
Grade: Very FineItem: Sanding Belt
Series: R228 MetaliteWidth: 1"
Backing Material: ClothColor: Brown
Backing Weight: XAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedGrit: 240
Length: 42"Country of Origin (subject to change): United States

Description

Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews