Sanding Belt, 1 In Wx42 In L, AO, 60GR

NORTON| Zoro #: G1751407| Mfr #: 78072720900

$2.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 60Series: R228 MetaliteBacking Weight: X
Save 15%. Sign up for Z-mail.


Zoro #: G1751407 Mfr #: 78072720900
Grit: 60Series: R228 Metalite
Backing Weight: XGrade: Medium
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 1"
Length: 42"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States


Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth