KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 1 In Wx42 In L, ZA, 40GR

NORTON| Zoro #: G0783501| Mfr #: 78072726905

$2.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Series: R821P BlueFire
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783501 Mfr #: 78072726905
Width: 1"Series: R821P BlueFire
Backing Weight: YColor: Blue
Length: 42"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedItem: Sanding Belt
Grit: 40Backing Material: Cloth
Grade: CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 40, Grade Coarse, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews